Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, 34 Degrees
Mfr # DA25EAB
Zoro # G508212247
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 15 ga
- Finish Galvanized
- Collation Angle 34 Degrees
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # DA25EAB
- Zoro # G508212247
- UPC # 741474202346
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Galvanized |
Collation Angle | 34 Degrees |
Collation Configuration | Strip |
Description
3,000 Count, 212 Length, Galvanized Finish, 15 Gauge 34 Degree Angled Finish Nail, Standard Tensile, Fits Senco Sn1, Sfn1, Sfn2b, Sfn30, Sfn40, Finishpro35, Finishpro41xp, Fn65da, Gt65da, Dewalt D51275, Hitachi Nt65aa, Nt65ma2, PorterCable Da250a, Da250b, Accuset A250fn, Airy Ath0565T, Campbell Hausfeld Nb35666, Nb356500, Craftsman 18432 18329, Duofast Dafn6480, Fasco F3cBa565, R3cBa5065, Max Nf550, Spotnails Kba1564, Xba1564, Applications Include Fastening Moulding, Trim, Baseboards, Chair Rail, Window Doors, Casing, Furniture Woodworking, Spindles, Legs, Chair Arms Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK (14NS)
- MIDWEST FASTENER 3/4" x .148" Zinc Plated Steel BowTie Cotter Pins 4PK (932331)
- ZORO SELECT U-Drive Screw, #00 Thread Size, Zinc Plated Steel, 3/100 Head Ht, 1/4 in Lg, 100 PK (DS-00004-100)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.087.0001)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G624ASBXN)
- SENCO Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003106)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- SENCO Collated Framing Nail, 2 in L, Bright, Round Head, 20 Degrees (GL21APBSN)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100759)
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- Senco Pneumatic Nails