Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 2-1/2 in L, 15 ga, Brad Head, Angled, 1200 PK
Mfr # DA25EGB
Zoro # G005897220
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Collation Angle Angled
- Gauge 15 ga
- Collation Type Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # DA25EGB
- Zoro # G005897220
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.07 in |
Details
Item | Collated Finishing Nail |
Material | 304 Stainless Steel |
Collation Angle | Angled |
Gauge | 15 ga |
Collation Type | Tape |
Shank Type | Smooth |
Head Type | Brad |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Senco 2-1/2 in. 15 Ga. Angled Strip Finish Nails Smooth Shank 1" 200 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 10 PK (CPB184)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04104.037.0150)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized, Brad Head, Angled, 4000 PK (DA15EABN)
- SENCO Collated Framing Nail, 2-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD25APBSN)
- SENCO Collated Finishing Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX13EAA)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR5DGAL)
- Senco Pneumatic Nails