Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized, Brad Head, Angled, 4000 PK
Mfr # DA15EABN
Zoro # G205897181
product price: $66.29
/pk 4000, $0.02/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Collation Angle Angled
- Gauge 15 ga
- Collation Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DA15EABN
- Zoro # G205897181
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.07 in |
Details
Item | Collated Finishing Nail |
Material | Steel |
Finish | Galvanized |
Collation Angle | Angled |
Gauge | 15 ga |
Collation Type | Tape |
Shank Type | Smooth |
Head Type | Brad |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Senco 1-1/4 in. 15 Ga. Angled Strip Finish Nails Smooth Shank 4" 000 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816C87-)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09109)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 3/4 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-075-075SC)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Brad Head, Angled, 1200 PK (DA25EGB)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight (A100509)
- SENCO Collated Finishing Nail, 1-3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001004)
- SENCO Collated Framing Nail, 2-1/2 in L, Electro Galvanized (GC25APBX)
- SENCO Collated Flooring Nail, 1 in L, 16 ga, Bright, L-Head Head, Straight (RW21BPE)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003103)
- BOSTITCH Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR131HDG)
- Senco Pneumatic Nails