Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 1-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees
Mfr # A301500
Zoro # G9444439
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Head Type Brad
- Collation Angle 34 Degrees
- Collation Type Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A301500
- Zoro # G9444439
- UPC # 741474700217
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.072 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Bright |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
15GA 34° Angled Strip Finish Nail used for Furniture and Cabinets Molding and Trim Baseboard Chair Rail Doors and Windows. Chisel Point Brad Head Bright Finish Sencote Coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-B7MACH)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.030.0012)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- SENCO Collated Framing Nail, 2-1/2 in L, 34 Degrees (K525APBXN)
- SENCO Collated Pin Nail, 1-3/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX16EAA)
- SENCO Collated Finishing Nail, 1-3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001004)
- SENCO Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL21ASBH)
- SENCO Collated Concrete Nail, 1 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3100YXC)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K528APBXN)
- Senco Pneumatic Nails