Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 1-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK
Mfr # DA17EPBN
Zoro # G4602543
product price: $44.99
/pk 4000, $0.01/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Head Type Brad
- Collation Angle 34 Degrees
- Collation Type Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DA17EPBN
- Zoro # G4602543
- UPC # 741474200762
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.072 in |
Head Diameter | 9/64 in |
Shank Dia. | 0.072 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Bright |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
For Use With | Finish |
Pneumatic Fastener Type | Finishing Nails |
Manufacturer Location | Made in USA* |
Description
Angled Finish Nails,1 1/2 In. L,PK4000, Overall Length 1 1/2 in, Shank Diameter 0.072 in, Gauge 15 ga, Product Type Finishing Nails, Material Steel, Finish Plain, Head Type Brad, Head Diameter 9/64 in, Shank Type Smooth, Point Type Conical, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With 15 ga Tools, Manufacturer Location Made in USA*, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-175)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (HX08120800-010P2)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 15 Degrees, 720 PK (ACR-114)
- MIDWEST FASTENER 1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930163)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 3000 PK (DA25EAB)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK (DA21EPBN)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302509)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- SENCO Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100629)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, 34 Degrees (DA25EAB)
- METABO HPT Collated Finishing Nail, 1-1/2 in L, 16 ga, Electro Galvanized, Brad Head, Straight (44202SHPT)
- Senco Pneumatic Nails