Shop All Pneumatic Nails
Senco
Collated Concrete Nail, 1 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK
Mfr # W3100YXC
Zoro # G3723861
product price: $84.49
/pk 1000, $0.08/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge 12 ga
- Finish Zinc Galvanized
- Collation Angle Straight
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # W3100YXC
- Zoro # G3723861
- UPC # 741474043369
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Shank Diameter | 0.109 in |
Penny Size | 2D |
Shank Dia. | 0.109 in |
Details
Item | Collated Concrete Nail |
Gauge | 12 ga |
Finish | Zinc Galvanized |
Head Type | Flat |
Collation Angle | Straight |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Pinched |
Collation Configuration | Strip |
Pneumatic Fastener Type | Deck and Concrete Nails |
For Use With | Framing |
Compatible with Manufacturer Model Number | 7J0001N |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 7J0001N |
Compatible Manufacturer Model Number | 7J0001N |
For Use with Mfr. Model Number | 7J0001N |
For Use With Mfr. Model Number | 7J0001N |
Description
Concrete Nails,1 In. L,Zinc Plated,PK1000, Overall Length 1 in, Shank Diameter 0.109 in, Gauge 12 ga, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size 2D, Head Type Flat, Shank Type Smooth, Point Type Pinched, Collation Type Plastic, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With 7J0001N, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 7J0001N, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36898)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0804.1-100)
- ZORO SELECT Set Screw, M16 x 2mm, 70mm L, PK10 (M51240.160.0070)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- SENCO Collated Concrete Nail, 3/4 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3075YXC)
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 1500 PK (M002266)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- SENCO Collated Framing Nail, 3 in L, Bright, Flat Head, 20 Degrees, 4000 PK (KD27APBSN)
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, 34 Degrees, 500 PK (KC28ASBX)
- Senco Pneumatic Nails