Shop All Pneumatic Nails
Senco
Collated Brad Nail, 2 in L, 16 ga, Galvanized, Brad Head, Straight
Mfr # M001005
Zoro # G307910702
Sold in multiples of 12 for $237.00
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Finish Galvanized
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # M001005
- Zoro # G307910702
- UPC # 741474600821
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Brad Nail |
Gauge | 16 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Collation Configuration | Strip |
Description
2,000 Count, 2 Length, Galvanized Finish, 16 Gauge Straight Collation Finish Nail, Standard Tensile, Fits Senco Finishpro32, Dewalt Dc616kn, D51256k, Hitachi Nt65a, Nt65a2, Nt65a3, Nt65gs, Pasode Im250f, 3240F16, PorterCable Fn200, Fn250, Fn250a, Accuset A250sm, Atro Minor 600, Bostitch Sb1664Fn, T3650, Campbell Hausfeld Nb3565, Craftsman 18431, 18314, 18312, Duofast Lfn764, Max Nf352, Paslode Mu112B, Mu212, Mu3200, Spotnails Wb1650, Fb1632, Supco 51650
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4148)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 28 Degrees (S10DR-FH)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1 L, PK5 (WWG-CLPSBPS-050)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB3)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- SENCO Collated Framing Nail, 2 in L, Bright, Round Head, 20 Degrees (GL21APBSN)
- SENCO Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, T-Head Head, 34 Degrees, 2500 PK (GC24ASBX)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight (M001003)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113HDR/28)
- Senco Pneumatic Nails