Shop All Pneumatic Nails
Senco
Collated Brad Nail, 2 in L, 16 ga, Galvanized, Brad Head, Straight
Mfr # M001005
Zoro # G307910535
product price: $19.75
/ea
Sold in multiples of 2 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Finish Galvanized
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # M001005
- Zoro # G307910535
- UPC # 741474600821
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Brad Nail |
Gauge | 16 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Collation Configuration | Strip |
Description
2,000 Count, 2 Length, Galvanized Finish, 16 Gauge Straight Collation Finish Nail, Standard Tensile, Fits Senco Finishpro32, Dewalt Dc616kn, D51256k, Hitachi Nt65a, Nt65a2, Nt65a3, Nt65gs, Pasode Im250f, 3240F16, PorterCable Fn200, Fn250, Fn250a, Accuset A250sm, Atro Minor 600, Bostitch Sb1664Fn, T3650, Campbell Hausfeld Nb3565, Craftsman 18431, 18314, 18312, Duofast Lfn764, Max Nf352, Paslode Mu112B, Mu212, Mu3200, Spotnails Wb1650, Fb1632, Supco 51650
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.075.0150)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-36, Plain 18-8 Stainless Steel (3534-8GK)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (SCIA0-40150USA-100BX)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0250)
- SENCO Collated Flooring Nail, 1-1/2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW17BPE)
- SENCO Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW21BPE)
- SENCO Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AY11EAA)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- SENCO Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL23ASBH)
- SENCO Collated Framing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (M003104)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10H1)
- Senco Pneumatic Nails