Shop All Pneumatic Nails
Senco
Collated Brad Nail, 2-1/2 in L, 15 ga, Electro Galvanized, Brad Head, 34 Degrees
Mfr # A302509
Zoro # G407967897
product price: $21.45
/ea
Sold in multiples of 5 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 15 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle 34 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A302509
- Zoro # G407967897
- UPC # 741474700262
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Brad Nail |
Gauge | 15 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Configuration | Strip |
Description
700 Count, 212 Length, Electro Galvanized, 15 Gauge 34 Degree Angled Finish Nail, Standard Tensile, Fits Senco Sn1, Sfn1, Sfn2b, Sfn30, Sfn40, Finishpro35, Finishpro41xp, Fn65da, Gt65da, Dewalt D51275, Hitachi Nt65aa, Nt65ma2, PorterCable Da250a, Da250b, Accuset A250fn, Airy Ath0565T, Campbell Hausfeld Nb35666, Nb356500, Craftsman 18432 18329, Duofast Dafn6480, Fasco F3cBa565, R3cBa5065, Max Nf550, Spotnails Kba1564, Xba1564, Applications Include Fastening Moulding, Trim, Baseboards, Chair Rail, Window Doors, Casing, Furniture Woodworking, Spindles, Legs, Chair Arms Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW38)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22050200-14-100P1)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (430248-PG)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 5/16 in Sq, 10 PK (WWG-30023)
- SENCO Collated Concrete Nail, 1 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3100YXC)
- SENCO Senco Products. DA21EPBN Nail Finishing Stick; 15 x 2 In. (4118345)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- SENCO Collated Framing Nail, 3 in L, Bright, Flat Head, 20 Degrees, 4000 PK (KD27APBSN)
- SENCO Collated Finishing Nail, 1-5/8 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX18EAA)
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K528APBXR)
- Senco Pneumatic Nails