Shop All Pneumatic Nails
Senco
Collated Brad Nail, 2-1/2 in L, 15 ga, Electro Galvanized, Brad Head, 34 Degrees
Mfr # A302509
Zoro # G007967983
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 15 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle 34 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A302509
- Zoro # G007967983
- UPC # 741474700262
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Brad Nail |
Gauge | 15 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Configuration | Strip |
Description
700 Count, 212 Length, Electro Galvanized, 15 Gauge 34 Degree Angled Finish Nail, Standard Tensile, Fits Senco Sn1, Sfn1, Sfn2b, Sfn30, Sfn40, Finishpro35, Finishpro41xp, Fn65da, Gt65da, Dewalt D51275, Hitachi Nt65aa, Nt65ma2, PorterCable Da250a, Da250b, Accuset A250fn, Airy Ath0565T, Campbell Hausfeld Nb35666, Nb356500, Craftsman 18432 18329, Duofast Dafn6480, Fasco F3cBa565, R3cBa5065, Max Nf550, Spotnails Kba1564, Xba1564, Applications Include Fastening Moulding, Trim, Baseboards, Chair Rail, Window Doors, Casing, Furniture Woodworking, Spindles, Legs, Chair Arms Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY93)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931744)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade 2, Zinc Plated Finish (56084)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU70)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- SENCO Collated Brad Nail, 1-3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AX19EAA)
- SENCO Collated Flooring Nail, 1-1/2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW17BPE)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight (A100509)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- METABO HPT Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Dipped Head, 21 Degrees (20302SHPT)
- Senco Pneumatic Nails