Shop All Pneumatic Nails
Senco
Collated Brad Nail, 18 ga, Brad Head
Mfr # AX13EAA
Zoro # G707956546
product price: $23.65
/ea
Sold in multiples of 16 for $378.40
$378.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # AX13EAA
- Zoro # G707956546
- UPC # 741474200281
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Configuration | Strip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Clear, 900 PK (SJ4570)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62735)
- SENCO 800CT 2 Brad Nail (A202009)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- SENCO Collated Finishing Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX13EAA)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15250-2)
- Senco Pneumatic Nails