Shop All Pneumatic Nails
Senco
Collated Brad Nail, 1-3/4 in L, 15 ga, Brad Head, 34 Degrees
Mfr # A301750
Zoro # G808171855
product price: $16.65
/ea
Sold in multiples of 5 for $83.25
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Gauge 15 ga
- Head Type Brad
- Collation Angle 34 Degrees
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A301750
- Zoro # G808171855
- UPC # 741474702198
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Brad Nail |
Gauge | 15 ga |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Configuration | Strip |
Description
700 Count, 134 Length, Bright Finish, 15 Gauge 34 Degree Angled Finish Nail, Standard Tensile, Fits Senco Sn1, Sfn1, Sfn2b, Sfn30, Sfn40, Finishpro35, Finishpro41xp, Fn65da, Gt65da, Dewalt D51275, Hitachi Nt65aa, Nt65ma2, PorterCable Da250a, Da250b, Accuset A250fn, Airy Ath0565T, Campbell Hausfeld Nb35666, Nb356500, Craftsman 18432 18329, Duofast Dafn6480, Fasco F3cBa565, R3cBa5065, Max Nf550, Spotnails Kba1564, Xba1564, Applications Include Fastening Moulding, Trim, Baseboards, Chair Rail, Window Doors, Casing, Furniture Woodworking, Spindles, Legs, Chair Arms Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.160.0050)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 20 Degrees (GL24ASBS)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 34 Degrees, 2500 PK (G624APBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, 20 Degrees (1496199)
- SENCO Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G621ASBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD28APBSN)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees, 4000 PK (GR408HG)
- Senco Pneumatic Nails