Shop All Air Nailers & Staplers
Senco
Clippedhead Frame Nailer
Mfr # 4Z0101N
Zoro # G2705078
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Paper Tape Strip
- Fastener Range 2 to 3-1/4 in
- Magazine Capacity 83
- Pressure Range 70 to 120 psi
- Air Inlet 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 4Z0101N
- Zoro # G2705078
- UPC # 741474095566
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Depth Control | No |
Height | 11.9 in |
Length | 17.3 in |
Width | 4-1/2 in |
Diameter Range | 0.113 to 0.148 in |
Details
Item | Nailer |
Collation Type | Paper Tape Strip |
Fastener Range | 2 to 3-1/4 in |
Magazine Capacity | 83 |
Pressure Range | 70 to 120 psi |
Air Inlet | 3/8" NPT |
Housing Material | Aluminum |
Magazine | Strip |
Features | Aggressive Toenail Safety |
Firing Mode | Selective |
Nail Type | Framing Nail |
Application | Framing, Sheathing, Subfloor |
Interior/Exterior | Interior, Exterior |
Power Source | Air |
Angle | 30 to 34 Degrees |
Description
This well balanced light weight XP framing nailer packs plenty of power and would not leave you fatigued at the end of the day. Drives ring screw and smooth-shank 30 degree-34 degree paper taped strip nails. Senco's XP tools are specifically engineered for demanding pros and demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- DIABLO 1-1/8"x7-1/2" Auger Bit (DAG1140)
- SENCO Brad Nailer Compressor Kit, 2" (PC0947)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- SENCO Nail Gun, 3/8" NPT (SN71P1)
- SENCO NAILER PIN 23GA 138IN (TN11G1/8F0001N)
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- SENCO Pneumatic Hand Nailera20 (PC0781)
- SENCO Senco 2875581 16 gal Senco FinishPro 16XP Pneumatic Finish Nailer (2875581)
- Senco Air Nailers & Staplers