Shop All Drywall Screws
Senco
Cement Board Screw 2"L
Mfr # 08T200W
Zoro # G707061141
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2 in
- Collated Collated
- Sub-Brand DuraSpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08T200W
- Zoro # G707061141
- UPC # 741474129025
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Fastener Length | 2 in |
Details
Collated | Collated |
Item | Drywall Screw |
Sub-Brand | DuraSpin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 100 PK (U30530.000.0001)
- PERFORM TOOL Snap Ring External Retaining Ring Assortment, Steel, 300 Pieces, 18 Sizes (W5212)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB7)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- SENCO Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Square Drive, 1000 PK (08T125W)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06C125WK)
- SENCO Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 1000 PK (08D250WK)
- SENCO Drywall Screw, #6 x 1-1/4 in, Flat Head (9626011)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06B125P)
- SENCO Screw Gun Electric Drywall (7U0001N)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (06803)
- Senco Drywall Screws