Shop All Nail Assortments
Senco
BRAD NAILS STEEL 1-2""
Mfr # A209909
Zoro # G9452881
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length VARIETY
- Material Steel
- Finish Galvanized
- Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A209909
- Zoro # G9452881
- UPC # 741474700194
- Country of Origin China
- Category Nail Assortments
Dimensions
Length | VARIETY |
Details
Item | Pneumatic Nail |
Material | Steel |
Finish | Galvanized |
Type | Brad |
Collation Angle | Straight |
Point Type | Chisel |
Head Style | Brad |
Collation Configuration | Strip |
Description
Senco fasteners exceed all requirements. Joint strength is one area. Senco certifies the power required to pull one of their fasteners from the joint exceeds the strength of the wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- PRECISION BRAND Arbor Shim, 0.0050x3/4 ID, Pk10 (25166)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (68027)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- ONWARD Nail Kit 620pieces (AK05R)
- MIDWEST FASTENER Nail Assorted 7 Oz (23590)
- HILLMAN 7Oz Nail/Brad Asst (41826)
- VORTEX 10 in. Point Sds-plus Bulldog Extreme Hammer Steel (VO162402)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- Senco Nail Assortments