Shop All Screwdriver Accessories
Senco
Auto-Feed Screwdriver Attachement, 2
Mfr # DS230-M1
Zoro # G7781371
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 2 in
- For Use With Drywall
- Accessory Type Auto-Feed Screwdriver Attachement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS230-M1
- Zoro # G7781371
- UPC # 741474150258
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Overall Bit Length | 2 in |
Details
Item | Auto-Feed Screwdriver Attachement |
For Use With | Drywall |
Accessory Type | Auto-Feed Screwdriver Attachement |
Description
Auto-Feed Screwdriver Attachement, For Use With FS2200, FS2500, FS4200, FS6200, XSF03, XSF04, XSF05, Overall Bit Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- ILC Replacement For DEWALT DC385 BATTERY (DC385 BATTERY:)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7115)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1510-P)
- XCELITE Amber Handle For Series 99 Blades Carded (991VN)
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- Senco Screwdrivers and Nutdrivers