Shop All Screwdriver Accessories
Senco
Auto-Feed Screwdriver Attachement, 2
Mfr # DS230-D2
Zoro # G7781380
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 2 in
- For Use With Drywall
- Accessory Type Auto-Feed Screwdriver Attachement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS230-D2
- Zoro # G7781380
- UPC # 741474150265
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Overall Bit Length | 2 in |
Details
Item | Auto-Feed Screwdriver Attachement |
For Use With | Drywall |
Accessory Type | Auto-Feed Screwdriver Attachement |
Description
Auto-Feed Screwdriver Attachement, For Use With DCF620, Overall Bit Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-137)
- MARSHALLTOWN PREMIER Notched Margin Trowel, V-Soft, 1/4"x3/16" (52VND)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- SENCO Auto-Feed Screwdriver Attachement, 2 (DS230-M1)
- XCELITE Screwdriver, Slotted, Blade 5/16" (99312N)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- URREA Bit Holder, 1/4" Magnetic (55004)
- EAZYPOWER Drill/Countersink, 3/32 in., Sandblasted (30048/B)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- Senco Screwdrivers and Nutdrivers