Shop All Screwdriver Accessories
Senco
Auto-Feed Screwdriver Attachement, 2
Mfr # DS230-D1
Zoro # G7781581
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 2 in
- For Use With Drywall
- Accessory Type Auto-Feed Screwdriver Attachement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS230-D1
- Zoro # G7781581
- UPC # 741474150487
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Overall Bit Length | 2 in |
Details
Item | Auto-Feed Screwdriver Attachement |
For Use With | Drywall |
Accessory Type | Auto-Feed Screwdriver Attachement |
Description
Auto-Feed Screwdriver Attachement, For Use With DW252, DW253, DW255, DW257, DW266, DW272, DW276, Overall Bit Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- S&G TOOL AID $BODY FORMING PUNCH SET 5 PC (SG89360)
- IRWIN Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative (IWAF26238B10)
- DREMEL Aluminium Oxide Grinding Stone (8153)
- SENCO Auto-Feed Screwdriver Attachement, 2 (DS230-M1)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAN2190)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- URREA Bit Holder, 1/4" Ring (55010)
- XCELITE Slotted Screwdriver, Blade 1/4" (99250N)
- Senco Screwdrivers and Nutdrivers