Shop All Electric Screwdrivers
This Product is Discontinued
Senco
Auto-Feed Screwdriver, 2500 RPM, Cordless (Discontinued)
Mfr # DS322-18V
Zoro # G7806754
Free Shipping & Returns
This Product is Discontinued
Key Features
- Autofeed Yes
- Max. Torque 70 in-lb
- Voltage 18V
- Handle Type Pistol Grip
- Tool Weight 5.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS322-18V
- Zoro # G7806754
- UPC # 741474150272
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Overall Length | 13 11/16 in |
Drive Size | 1/4 in |
Overall Width | 3 3/8 in |
Overall Height | 9 9/16 in |
Details
Autofeed | Yes |
Max. Torque | 70 in-lb |
Voltage | 18V |
Handle Type | Pistol Grip |
Tool Weight | 5.9 lb |
Item | Screw Gun Kit |
Includes | Storage Bag; Drive Bit (Phillips and Square) |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Number of Batteries Included | 2 |
Number of Speed Settings | 2 |
Reversible | Yes |
Brushless Motor | Yes |
Battery Capacity | 3.0 Ah |
Power Source | Cordless |
Built-In Light | Yes |
Free Speed | 2,500 RPM |
Screw Capacity | Yes #6 to #12 |
Charger Included | Yes |
Screwdriver Type | Metal Fastening Screw Gun |
Trigger Lock | Yes |
Description
Screw Gun Kit, Autofeed Yes, Voltage 18V, Max. Torque 70 in-lb, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 3.0 Ah, Tool Weight 5.9 lb, Includes Storage Bag; Drive Bit (Phillips and Square)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.