Shop All Screwdriver Accessories
This Product is Discontinued
Senco
Auto Feed Electric Screwdriver, 2500 rpm (Discontinued)
Mfr # DS425AC
Zoro # G4933223
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- For Use With Decking
- Tool Speed Control Variable
- Chuck Size 1/4 in
- No Load RPM 0 to 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # DS425AC
- Zoro # G4933223
- UPC # 741474097188
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/4 in |
Chuck Size | 1/4 in |
Tool Length | 20 1/2 in |
Shank Size | 1/4" |
Overall Length | 20 1/2 in |
Overall Height | 7 1/2 in |
Cord Length | 10 ft |
Overall Width | 2 1/2 in |
Description
Screw Gun, Power Source Corded, Brushless Motor No, Torque Range 100 in-lb to 100 in-lb, Max. Torque 100 in-lb, Min. Torque 100 in-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Subflooring Screw Gun, Chuck Size 1/4 in, Clutch Type Standard, Drive Configuration Right Angle, Hex Bit 1/4 in Quick Change, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings Continuous, Side to Center 1 1/4 in, Cord Length 10 ft, Plug Type Two-Prong
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.