Shop All Cordless Tool Accessories
Senco
Auto-Feed Drvr Attach 3"
Mfr # 6W0013N
Zoro # G207092720
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features corner fit feed system, extension pole and adjustable handle
- For Use With Power Screwdrivers
- For Screw Length 1 to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 6W0013N
- Zoro # G207092720
- UPC # 741474150555
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
For Screw Length | 1 to 3 in |
Details
Features | corner fit feed system, extension pole and adjustable handle |
Item | Auto-Feed Screwdriver Attachment |
For Use With | Power Screwdrivers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- DREMEL Cutter, High Speed, 3/8 (199)
- PROTO Ratcheting Box Wrench, 9-1/4 in. (J1197-A)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- SENCO Battery Charger For Li-Ion 18V (VB0156)
- SENIX 58 Volt Max* 2.5 Ah Lithium-ion Battery (B25X5)
- ILC Replacement for Makita 9034 (9034 MAKITA)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- MILWAUKEE TOOL 18V Li-Ion M18 Battery 3Ah Extended Capacity (48-11-1828)
- Senco Cordless Tool Accessories