Shop All Rotary Tool Accessories
Senco
AUTO-FEED DRVR ATTACH 2""
Mfr # 9Z0001N
Zoro # G4570681
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 2500
- Includes Phillips Bit, Square Bit
- Features Universal Nose-Piece
- Overall Width 2.47 in
- Overall Height 5.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 9Z0001N
- Zoro # G4570681
- UPC # 741474150241
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Width | 2.47 in |
Overall Height | 5.53 in |
Overall Length | 10.34 in |
Depth Control | Yes |
Maximum Fastener Length | 2 in |
Minimum Fastener Length | 1 in |
Details
Item | Auto-Feed Attachment |
No Load RPM | 2500 |
Includes | Phillips Bit, Square Bit |
Features | Universal Nose-Piece |
Interior/Exterior | Exterior, Interior |
Fastener Type | Collated Screw |
Collation Type | Plastic Strip |
Magazine Type | Strip |
Housing Material | Metal, Plastic |
Gauge | #6, #7, #8, #10, #11, #12, #9 |
Description
Convert SG2510 screwdriver into an auto-feed screw system in seconds. Corner-Fit Feed System offers improved line of sight and better corner access. Feed on return screws it in place before you drive for faster and more consistent performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter TORX E4 50mm 1/4 Hex Drive (113.50-E4)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID13310)
- STEELMAN 3/8" Reversible Air Drill (1705)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- DREMEL Rotary Tool Kit, 35,000 RPM, 7 Pc (100-N/7)
- DREMEL Rotary Tool Accessory Kit, 31 pieces (727-01)
- DREMEL High Speed Cutter, 1/4 In, PK2 (117)
- DREMEL Tungsten Carbide Cutter (9906)
- Senco Rotary Tool Accessories