Shop All Air Nailers & Staplers
Senco
Air Stapler, 1 in. Crown, 25 ga.
Mfr # SC2 SENCOR
Zoro # G3724150
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 25
- Magazine Capacity 80
- Tool Weight 6.9 lb
- Firing Mode Sequential
- For Use With Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # SC2 SENCOR
- Zoro # G3724150
- UPC # 741474300486
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Width | 2 in |
Height | 9 7/16 in |
Leg Length | 1/4 in to 1/2 in |
Length | 12 1/2 in |
For Staple Leg Length | 1/4 in to 1/2 in |
Overall Width | 2 in |
Min. Hose Size | 3/8 in |
Depth Control | Yes |
For Staple Width | 1 in |
Overall Height | 9 1/2 in |
Overall Length | 12 1/2 in |
Description
Corrugated Fastener, Air Powered, Air Consumption 3.7 cfm, Air Inlet 3/8 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand SENCO, Firing Mode Sequential, Depth Control Yes, For Staple Leg Length 1/4 in to 1/2 in, For Staple Type Corrugated, For Staple Width 1 in, For Staple Gauge 25 ga, Staple Capacity 80, Duty Rating Industrial Duty, Housing Material Aluminum, Overall Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #17 (C23197)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48910)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCGT, 1 (TCGT2151AL WU05PT)
- VEGA Hex 8Mm Insert Bit x 1 (125H080A)
- SENCO Air Framing Stapler, 16 to 17 ga. (SNS41)
- SENCO Nailer Angle Finish 34Deg 15Ga (6G0001N)
- SENCO Nail Gun, 3/8" NPT (SN71P1)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- SENCO 16 gal FinishPro 16XP Pneumatic Finish Nailer (SE6587)
- SENCO COIL ROOF NAILER 1-3/4"" (8V0001N)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- Senco Air Nailers & Staplers