Shop All Air Nailers & Staplers
This Product is Discontinued
Senco
Air Pin Nailer, Adhesive, 23 ga. (Discontinued)
Mfr # FinishPro 23SXP
Zoro # G3723846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Style Headless
- Collation Angle 0 Degrees
- Collation Type Glue
- Fastener Range 1/2 in to 1-3/8 in
- Shank Dia. 0.0267 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # FinishPro 23SXP
- Zoro # G3723846
- UPC # 741474096099
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.0267 in |
Width | 1 7/8 in |
Length | 7 7/8 in |
Height | 7 9/16 in |
For Nail Length Range | 1/2 in to 1 3/8 in |
Overall Length | 7 7/8 in |
For Nail Shank Diameter | 0.027 in |
Overall Width | 1 7/8 in |
Overall Height | 7 5/8 in |
Depth Control | No |
Min. Hose Size | 1/4 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 1.1 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Senco, Series FINISHPRO(R), Firing Mode Sequential, Tip Nonmarring, Depth Control No, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 23 ga, For Nail Head Style Brad, For Nail Length Range 1/2 in to 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.