Shop All Air Nailers & Staplers
This Product is Discontinued
Senco
Air Metal Connector Nailer (Discontinued)
Mfr # JOISTPRO 250
Zoro # G7141985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Style Full Round
- Collation Angle 34 Degrees
- Collation angle 34 Degrees
- Collation Type Paper
- Fastener Range 1-1/2 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # JOISTPRO 250
- Zoro # G7141985
- UPC # 741474039942
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.131 in to 0.148 in |
Height | 14 1/8 in |
Length | 13 7/8 in |
Width | 4 3/8 in |
For Nail Length Range | 1 1/2 in to 2 1/2 in |
Depth Control | Yes |
Min. Hose Size | 3/8 in |
Overall Width | 4 1/4 in |
For Nail Penny Size | 8d, 12d |
Overall Length | 13 7/8 in |
For Nail Shank Diameter | 0.113 in to 0.148 in |
Overall Height | 14 1/8 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 2.3 scfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Series JOISTPRO(TM), Firing Mode Sequential, Tip Toe Nailing, Depth Control Yes, Max. Fastening Rate 3 per second, Collation Style Strip, Collation Type Paper, Collation Angle 34 Degrees , For Nail Head Style Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.