Shop All Air Nailers & Staplers
Senco
Air Framing Nailer, Wire, 13 to 13-3/4 ga.
Mfr # PALLETPRO57FXP
Zoro # G3724196
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 15 Degrees
- Collation angle 15 Degrees
- Collation Type Wire
- Fastener Range 1 in to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # PALLETPRO57FXP
- Zoro # G3724196
- UPC # 741474057960
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.082 in to 0.092 in |
Width | 5 1/4 in |
Height | 11 1/4 in |
Length | 11 7/8 in |
Overall Height | 11 1/4 in |
Min. Hose Size | 3/8 in |
Overall Width | 5 1/4 in |
For Nail Penny Size | 8d, 12d |
For Nail Length Range | 1 1/4 in to 2 1/4 in |
Depth Control | Yes |
Overall Length | 11 7/8 in |
For Nail Shank Diameter | 0.082 in to 0.092 in |
Description
Nail Gun Kit, Power Source Air Powered, Air Consumption 3.1 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Series PALLETPRO, Firing Mode Bump, Tip Toe Nailing, Depth Control Yes, Max. Fastening Rate 3 per second, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Head Style Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-55PSI (RMP-18)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- SENCO Nailer, Medium Head, Strip Collation (FINiSHPRO16XP)
- SENCO Air Flooring Stapler, 16 ga. (SHF200)
- SENCO Air Framing Nailer, 10-1/4 to 12-1/2 ga. (SCN65XP)
- SENCO 9Y0001N Crown Stapler, 7/16 in W Crown, Heavy-Wire Staple, 160 Magazine, 3.98 scfm Air (7C0001N)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- SENCO Framing Nailer (FN91T1)
- POWERNAIL PTACK54P Pneumatic 20-Gauge 3/16 Inch Crown Carpet Tacker Stapler (PTACK54P)
- Senco Air Nailers & Staplers