Shop All Air Nailers & Staplers
Senco
Air Framing Nailer, Full Rnd, 20 deg, Plast
Mfr # FRAMEPRO 325FRHXP
Zoro # G8626536
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 20 Degrees
- Collation angle 20 Degrees
- Collation Type Plastic
- Fastener Range 2 in to 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # FRAMEPRO 325FRHXP
- Zoro # G8626536
- UPC # 741474095962
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.148 in |
Length | 17 5/16 in |
Width | 4 1/2 in |
Height | 11 29/32 in |
For Nail Penny Size | 8d, 12d |
Overall Length | 17 3/8 in |
Overall Height | 11 7/8 in |
Depth Control | Yes |
For Nail Shank Diameter | 0.113 in to 0.148 in |
Min. Hose Size | 3/8 in |
Overall Width | 4 1/2 in |
For Nail Length Range | 2 in to 3 1/4 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 5.2 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Series FRAMEPRO(R), Firing Mode Combination, Tip Toe Nailing, Depth Control Yes, Max. Fastening Rate 3 per second, Collation Style Strip, Collation Type Plastic, Collation Angle 20 Degrees , For Nail Head Style Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430387)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- RIDGID Male Coupling, 3/4 In (B-6840)
- NOCO Accessory Kit, For GBX55 (GBC102)
- SENCO ROOFING STPLR 1""WC 16GA (9U0001N)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- SENCO Nailer Air Brad Pro25Xp (760102N)
- SENCO Finishpro16Xp Finish Nlr (9S0001N)
- SENCO Air Framing Nailer, 9 to 11-1/2 ga. (FRAMEPRO 325XP)
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- ARROW Elite Pro Easy-Squeeze Staple and Brad Nail Gun (T50ELITE)
- Senco Air Nailers & Staplers