Shop All Air Nailers & Staplers
This Product is Discontinued
Senco
Air Framing Nailer, 15 Deg, Wire/Plastic (Discontinued)
Mfr # SCN49XP
Zoro # G7037615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Collation Angle 15 Degrees
- Collation Type Wire
- Fastener Range 1-1/4 in to 2-1/2 in
- Shank Dia. 0.082 in to 0.113 in
- Magazine Capacity 250 to 375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # SCN49XP
- Zoro # G7037615
- UPC # 741474061158
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.082 in to 0.113 in |
Length | 12 1/4 in |
Width | 5 3/16 in |
Height | 12 in |
For Nail Shank Diameter | 0.082 in to 0.113 in |
Min. Hose Size | 3/8 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Overall Length | 12 1/4 in |
Overall Height | 12 in |
For Nail Penny Size | 8d |
Overall Width | 5 1/4 in |
Depth Control | Yes |
Description
Nail Gun, Power Source Air Powered, Air Consumption 3.9 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Series PRO, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Max. Fastening Rate 3 per second, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Gauge 9 ga to 13 ga, For Nail Head Style Full Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.