Shop All Air Nailers & Staplers
Senco
Air Finish Nailer, 34 Deg, Adhesive
Mfr # FINISHPRO 42XP
Zoro # G5203484
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation Angle 34 Degrees
- Collation angle 34 Degrees
- Collation Type Glue
- Fastener Range 1-1/4 in to 2-1/2 in
- Shank Dia. 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # FINISHPRO 42XP
- Zoro # G5203484
- UPC # 741474602801
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.072 in |
Width | 3 1/2 in |
Length | 13 in |
Height | 11 1/4 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Overall Width | 3 1/2 in |
Depth Control | Yes |
Overall Length | 13 in |
For Nail Shank Diameter | 0.072 in |
Min. Hose Size | 1/4 in |
Overall Height | 11 1/4 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 3.9 scfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Senco, Series FINISHPRO(R), Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Max. Fastening Rate 4 per second, Collation Style Strip, Collation Type Glue, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Brad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Cutter Kit, 9 PC (930)
- MILWAUKEE TOOL 11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2914)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- OEMTOOLS 1-5/8" Jumbo Combination Wrench (22109)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- SENCO Frame Nailer Round Head (4H0101N)
- SENCO 18 gal FinishPro 18BMG Pneumatic Brad Nailer (SE4682)
- SENCO Nailer Air Finish 15Ga (4G0001N)
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer (PIN138)
- Senco Air Nailers & Staplers