Shop All Pneumatic Nails
Senco
500CT131x314 Sm Nail
Mfr # K528APBXR
Zoro # G008137491
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Full Round
- Collation Type Paper Tape
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # K528APBXR
- Zoro # G008137491
- UPC # 741474135736
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Collated Framing Nail |
Head Type | Full Round |
Collation Type | Paper Tape |
Collation Configuration | Strip |
Description
500 Count,131 x 3 14, Smooth, ProHead Offset Full Round Head Framing Nail, Bright Basic, Paper Tape Nail, Will Only Work In Clipped Head Framing Nailers, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07001.025.0125)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77365)
- PORTER-CABLE Collated Finishing Nail, 1-3/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16175)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 1500 PK (M002266)
- SENCO Collated Headless Pin, 1-3/8 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101379)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA17EABN)
- SENCO Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight (AY13EAA)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- Senco Pneumatic Nails