Shop All Pneumatic Nails
Senco
25K 131x3 BRT Nails
Mfr # K527APBXN
Zoro # G908212519
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 34 Degrees
- Point Type Diamond
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # K527APBXN
- Zoro # G908212519
- UPC # 741474095863
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Collated Framing Nail |
Collation Angle | 34 Degrees |
Point Type | Diamond |
Collation Configuration | Strip |
Description
ProHead, 2,500 Count, 131 x 3, 34 Degree, Diamond Point, Bright Finish Framing Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-113-G100)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 50 mm L (K1492.06X50)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W (FC4705-2520-S-12)
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- SENCO Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL21ASBH)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- SENCO Collated Finishing Nail, 1-3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001004)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302509)
- SENCO Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G621ASBXN)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Hot Dipped Galvanized, Clipped Head, 28 Degrees (GRS12DHG)
- Senco Pneumatic Nails