Shop All Power Screwdriver Bits
Senco
#2 Square Bit, 2 Pieces, 1/4" Shank, PK2
Mfr # EA0301
Zoro # G4931351
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Shank Size 1/4"
- Application - Tools Power
- Finish Uncoated
- Overall Bit Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # EA0301
- Zoro # G4931351
- UPC # 741474083563
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Bit Length | 7 1/2 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #2 |
Details
Number of Pieces | 2 |
Application - Tools | Power |
Finish | Uncoated |
Bit Style | Robertson Square Recess |
Fastening Tool Item | Power Bit |
Item | Power Bit |
For Use With | DS332-AC, Mfr. No. DS312-18V |
SAE or Metric | SAE, Metric |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Impact Rated | No |
Includes | (2) screw driver bits in a clam shell |
Application | Accessory |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7 1/2 in, Finish Uncoated, Impact Rated No, For Use With DS332-AC, Mfr. No. DS312-18V, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Fixed Blade Safety Cutter, Bi-Material, Safety Recessed (STHT10356)
- FREEMAN PP13823 Pneumatic 23-Gauge 1-3/8" Micro Pinner with Case (PP13823)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (TI4143IM)
- PROTO 1/2 in Drive, 3/4" SAE Socket, 1 Points (J5444A)
- SENCO SENCO Screwdriver Bit, Hex Drive, 6.73 in Shank, 2 in L, Steel (EA0299)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0299)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0298)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0300)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0272)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0302)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- Senco Power Fastening Tools