Shop All Power Screwdriver Bits
Senco
#2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2
Mfr # EA0302
Zoro # G4931367
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) screw driver bits in a clam shell
- Fastening Tool Tip Size #2
- Number of Pieces 2
- Impact Rated No
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # EA0302
- Zoro # G4931367
- UPC # 741474083570
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Shank Size | 1/4" |
Overall Bit Length | 7 1/2 in |
Overall Length | 7-1/2" |
Details
Includes | (2) screw driver bits in a clam shell |
Number of Pieces | 2 |
Impact Rated | No |
Fastening Tool Item | Power Bit |
Single End/Double End | Single End |
Finish | Uncoated |
SAE or Metric | SAE, Metric |
Bit Style | Rex |
Item | Power Bit |
Application | Accessory |
For Use With | Integrated Auto-Feed Screw System |
Shank Style | Hex |
Application - Tools | Power |
Fastening Tool Material | S2 Steel |
Shank Shape | Hex |
Features | Integrated Auto-Feed Screw System; Compatible with Mfr. No. DS332-AC |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Rex, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7 1/2 in, Finish Uncoated, Impact Rated No, For Use With Integrated Auto-Feed Screw System, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw Gun, Cordless, 20V DC, Battery (DCF622B/DCB204)
- KANCA Kadett Drop-Forged Vise With Swivel Base 150 mm (KADWSB-150)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 196 ft. (LDM195)
- GS TOOLING 3/8" ER20 Collets (337677)
- SENCO Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0297)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0300)
- SENCO SENCO Screwdriver Bit, Hex Drive, 6.73 in Shank, 2 in L, Steel (EA0299)
- SENCO Driver Bit Square #2X3" (EA0401)
- SENCO Drivr Bit Phillips #2X3" (EA0400)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #3 Power Bit (48-32-4573)
- Senco Power Fastening Tools