Shop All Finishing Nails
Senco
2 in. 16 Ga. Straight Strip Galvanized Finish Nails 20 deg 2"pk
Mfr # M001005
Zoro # G406437018
original price:
$16.99
1% off
new price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Finish Galvanized
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # M001005
- Zoro # G406437018
- UPC # 741474600821
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2" |
Details
Gauge | 16 |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK (506IP)
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480140)
- ZORO SELECT #4-40 x 11/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA4)
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 82 pc, 3PK (377637)
- SENCO 2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA21EABN)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- SENCO 1-5/8 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX18EAA)
- SENCO 2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX21EAAN)
- GRIP-RITE 6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (6HGF1)
- Senco Finishing Nails