Shop All Finishing Nails
Senco
2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk
Mfr # DA21EABN
Zoro # G306436890
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # DA21EABN
- Zoro # G306436890
- UPC # 741474200823
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2" |
Details
Gauge | 15 |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 20 PK (GRSSHW381020)
- MIDWEST FASTENER 5/16"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931524)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.012.0050)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KCS)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 3000 pk (DA25EAB)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- SENCO 1 3/4 in. Length 15 Gauge Angled Hardened Finish Nails Box Of 4000 (DA19AIA)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- SENCO CAAY13EAA Senco 1 in. Length 18 Gauage Slight Head Galvanized Brad Nails (CAAY13EAA)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- Senco Finishing Nails