Shop All Air Nailers & Staplers
Senco
2-1/2" Mtl Contr Single Mag
Mfr # JN91P1
Zoro # G111745514
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 34 Degrees
- Collation Type Paper, Tape
- Tool Weight 7.53 lb
- Includes Air Plug, Safety Glasses, Tool Oil, Wrenches
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # JN91P1
- Zoro # G111745514
- UPC # 741474151293
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Depth Control | Yes |
For Nail Shank Diameter | 0.131 in to 0.162 in |
Overall Length | 14 in |
Overall Height | 14 3/8 in |
For Nail Length Range | 1 1/2 in to 2 1/2 in |
Overall Width | 5 1/4 in |
Details
Item | Air-Powered Nail Gun |
Collation Angle | 34 Degrees |
Collation Type | Paper, Tape |
Tool Weight | 7.53 lb |
Includes | Air Plug, Safety Glasses, Tool Oil, Wrenches |
Standards | CE |
Nail Capacity | 35 |
Features | Dry Fire Lockout, Lightweight and Well-Balanced, Nosepiece Design, Overmold Grip, Powerful, Rugged Rafter Hook, Tool-Free Depth of Drive |
Housing Material | Aluminum |
Firing Mode | Sequential |
Air Inlet | 1/4 in NPT |
Power Source | Air Powered |
Air Pressure Range | 70 to 120 psi |
Max. Air Pressure | 120 psi |
Nail Gun Type | Framing |
Min. Air Pressure | 70 psi |
Collation Style | Strip |
Air Consumption | 6.4 scfm |
Description
Air-Powered Nail Gun, Power Source Air Powered, Air Consumption 6.4 scfm, Air Inlet 1/4 in NPT, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Senco, Firing Mode Sequential, Depth Control Yes, Collation Style Strip, Collation Type Paper, Tape, Collation Angle 34 Degrees , For Nail Length Range 1 1/2 in to 2 1/2 in, For Nail Shank Diameter 0.131 in to 0.162 in, Nail Capacity 35, Nail Gun Type Framing, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- KLEIN TOOLS 3/8IN Keystone-Tip Screwdriver 3/8" Square (BD412)
- KO-KEN Bit Socket 5mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-5)
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- SENCO NAILER PIN 23GA 138IN (TN11G1/8F0001N)
- SENCO Pneumtc Hand Nailer Mini (PC1195)
- SENCO COIL ROOF NAILER 1-3/4"" (8V0001N)
- SENCO Air Flooring Stapler, 16 ga. (SHF200)
- SENCO Framing Nailer (FN91T1)
- SENCO Air Framing Nailer, Wire, 11 ga. (ROOFPRO 445XP)
- SENCO 16 Ga. Finish Nailer Tool Only (TN41P1P)
- Senco Air Nailers & Staplers