Shop All Cordless Tool Accessories
This Product is Discontinued
Senco
18.0V Li-Ion Battery, 1.5Ah Capacity (Discontinued)
Mfr # VB0155
Zoro # G7601553
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Senco 18V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes Battery
- For Use With Mfr. Model Number DS215-18V, DS315-18V, Fusion F-15, Fusion F-16A, Fusion F-16S, Fusion F-18
- Series Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # VB0155
- Zoro # G7601553
- UPC # 741474092244
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 2 1/8 in |
Overall Length | 5 1/2 in |
Description
Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Tab, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Number of Cells 5, Cordless Tool Battery Platform 18V, Overall Height 2 1/8 in, Overall Length 5 1/2 in, Overall Width 3 3/4 in, Weight 1 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.