Shop All Finishing Nails
Senco
18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 5000 pk
Mfr # AX10EAA
Zoro # G206431377
original price:
$19.25
1% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 18
- Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # AX10EAA
- Zoro # G206431377
- UPC # 741474205804
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 5/8" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112PS)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 20mm, PK50 (M07860.100.0020)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel (3532-4GK)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.075.0500)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- SENCO 2 in. 16 Ga. Straight Strip Galvanized Finish Nails 20 deg 2"pk (M001005)
- SENCO 1 3/4 in. Length 15 Gauge Angled Hardened Finish Nails Box Of 4000 (DA19AIA)
- SENCO 1-1/2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX17EAA)
- SENCO 2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA21EABN)
- SENCO 1-5/8 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX18EAA)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- Senco Finishing Nails