Shop All Air Nailers & Staplers
Senco
18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V
Mfr # 10M0001N
Zoro # G705268801
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Range Up to 2-1/8 in
- Gauge 18
- Magazine Capacity 110
- Cordless Tool Battery Type Lithium-Ion
- Voltage 18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 10M0001N
- Zoro # G705268801
- UPC # 741474150661
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Width | 3-7/8 in |
Height | 12-1/2 in |
Depth Control | Yes |
Length | 10-3/16 in |
Details
Item | Brad Nailer |
Fastener Range | Up to 2-1/8 in |
Gauge | 18 |
Magazine Capacity | 110 |
Cordless Tool Battery Type | Lithium-Ion |
Voltage | 18V |
Magazine | Straight |
Nail Type | Brad Nails |
Includes | Battery, Charger, No-Mar Pad, Storage Bag |
Corded/Cordless | Cordless |
Color | Gray, Red |
Features | Dry Fire Lock-Out, Aggressive Toenail Safety |
Battery Capacity | 2.0 Ah |
Charge Time | 45 mins |
Power Source | Battery |
Number of Shots per Charge | 650 |
Series | AX, AY |
Description
Combining true pneumatic feel speed and power with the convenience of a cordless. The F-18XP delivers the ultimate in Jobsite efficiency leaving behind noisy compressors tangled air hoses and expensive fuel cells. The F-18XP drives 5/8 in. - 2-1/8 in. 18-gauge AX and AY style brad nails into the hardest substrates fires up to 650 shots per charge and features a lightweight durable design for all-day use. Ideal for the professional contractor remodeler any finish and trim project where cordless convenience is essential.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4 in L, Red (69634)
- LISLE TORX SOCKET 3/8" DR X TP60 (LI81110)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- SENCO HVY STAPLR 7/16"" 16/17GA (9X0001N)
- SENCO NAILER PIN 23GA 138IN (TN11G1/8F0001N)
- SENCO Air Palm Nailer, 9 to 10-1/4 ga. (A20 HAND NAILER)
- SENCO Senco 2875581 16 gal Senco FinishPro 16XP Pneumatic Finish Nailer (2875581)
- SENCO Air Framing Nailer, 9 to 11-1/2 ga. (FRAMEPRO 325XP)
- PORTER-CABLE 15 GA 2-1/2 in. Angle Finish Nailer Kit (DA250C)
- Senco Air Nailers & Staplers