Shop All Staplers
Senco
16GA 716 Stapler
Mfr # 9X0001N
Zoro # G207968452
product price: $408.99
/ea
Free Shipping & Returns
$408.99
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
NS20XP, 16 Gauge, 716, Crown Stapler, Uses 16 17 Gauge 716 In Crown Heavy Wire Staples, 1 To 2 Fastener Range, 15 Percent More Powerful Than All Other Construction Staplers In Its Class, Enhanced EZClear Latch Allows For Quick Access To Clear Fasteners A New Aggressive Locking Feature Provides Superior Holding Power For Complete Control Of The Fastener, Offering Pinpoint Accuracy Unrivaled Drivability, New Drive Track Design Eliminates Movement Of The Staple, Enhancing Overall Drive Performance Virtually Eliminating Fastener Jams, Skipping Misfires, Rotatable Belt Hook, Can Be Converted For Use As Vinyl Siding Stapler Vinyl Siding Attachment Required Sold Separately, Includes Tool Oil
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
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8C)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Blue (81050)
- SENCO Senco Products Inc. Staple Constrn 7/16 X 1-3/4 16 N19BRB (9276122)
- SENCO Senco Products Inc. Sns41 16 Ga Stapler 3L0003N (9448879)
- SENCO Senco 2609394 0.44 x 1.75 in. Stainless Steel Heavy Wire Staples; 16 Gauge - Pack of 3000 (2609394)
- SENCO CAL17BAB Senco L Series 1.5 in.; 18 Gauge Galvanized Staples (CAL17BAB)
- SENCO CAL10BAB Senco L Series 0.63 in.; 18 Gauge Galvanized Staples (CAL10BAB)
- SENCO CAL11BAB Senco L Series 0.75 in.; 18 Gauge Galvanized Staples (CAL11BAB)
- SWINGLINE Optima 40 Compact Stapler, Half, 40 Sheet (S7087842)
- Senco Staplers