Shop All Finishing Nails
Senco
16-Gauge Straight Finish Nail
Mfr # A402509
Zoro # G610538228
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Gauge 16
- Length 2 1/2 in
- Application Fastening Moulding, Trim, Baseboards, Chair Rail, Window & Doors, Casing, Furniture & Woodworking, Spindles, Legs, Chair Arms & Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases & Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A402509
- Zoro # G610538228
- UPC # 741474700804
- Country of Origin United States
- Category Finishing Nails
Dimensions
Length | 2 1/2 in |
Details
Finish | Galvanized |
Gauge | 16 |
Application | Fastening Moulding, Trim, Baseboards, Chair Rail, Window & Doors, Casing, Furniture & Woodworking, Spindles, Legs, Chair Arms & Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases & Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts |
Item | Finish Nails |
Description
16-Gauge Straight Finish Nail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30228)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38518MR)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.3600)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 3/4 L, PK25 (WWG-CLPZ-182)
- SENCO 1 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX13EAA)
- SENCO 1-5/8 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX18EAA)
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- SENCO CAAY13EAA Senco 1 in. Length 18 Gauage Slight Head Galvanized Brad Nails (CAAY13EAA)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- Senco Finishing Nails