Shop All Air Nailers & Staplers
Senco
16 Ga. Cordless Pneumatic Finish Nailer Kit 18 V
Mfr # 10N0001N
Zoro # G605268772
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Magazine Capacity 110
- Cordless Tool Battery Type Lithium-Ion
- Height 12-1/2 in
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 10N0001N
- Zoro # G605268772
- UPC # 741474150654
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Height | 12-1/2 in |
Width | 3-7/8 in |
Length | 11-5/8 in |
Depth Control | Yes |
Details
Item | Finish Nailer |
Gauge | 16 |
Magazine Capacity | 110 |
Cordless Tool Battery Type | Lithium-Ion |
Corded/Cordless | Cordless |
Voltage | 18V |
Battery Capacity | 1.5 Ah |
Includes | Battery, Charger, No-Mar Pad, Storage Bag |
Color | Gray, Red |
Features | Reversible Belt Hook, Nose Mounted LED Light |
Application | Finish and Trim |
Number of Shots per Charge | 550 |
Power Source | Battery |
Charge Time | 45 mins |
Description
Combining true pneumatic feel speed and power with the convenience of being cordless. The F-16XP delivers the ultimate in Jobsite efficiency leaving behind noisy compressors tangled air hoses and expensive fuel cells. The F-16XP drives 3/4 in. - 2-1/2 in. 16-gauge MO style nails into the hardest substrates fires up to 550 shots per charge and features a lightweight durable design for all-day use. Ideal for the professional contractor remodeler and any finish trim project where cordless convenience is essential.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 6.0X1.00Mm Overall Length 45Mm (92001)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3S--21)
- SENCO Coil Fram Nlr Scn65Xp (540101N)
- SENCO Frame Nailer Round Head (4H0101N)
- SENCO Nailer Angle Finish 34Deg 15Ga (6G0001N)
- SENCO ROOFING STPLR 1""WC 16GA (9U0001N)
- SENCO Air Palm Nailer, 9 to 10-1/4 ga. (A20 HAND NAILER)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- HITACHI Hitachi 2537587 15 gal Nailer Kit (2537587)
- Senco Air Nailers & Staplers