Shop All Finishing Nails
Senco
1 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk
Mfr # AX13EAA
Zoro # G806436987
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # AX13EAA
- Zoro # G806436987
- UPC # 741474200281
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 1" |
Details
Gauge | 18 |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLFI80251-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (09344)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U55000.062.0325)
- SENCO 1-5/8 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX18EAA)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- SENCO 1-1/2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX17EAA)
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- SENCO 2 in. 16 Ga. Straight Strip Galvanized Finish Nails 20 deg 2"pk (M001005)
- MAZE NAILS Maze Nails 249874 Ring Shank Stainless Steel Trim Nails Box; White - 0.24 lbs (249874)
- Senco Finishing Nails