Shop All Finishing Nails
Senco
1 1/2 in. Length 15 Gauge Angled Hardened Finish Nails Box Of 4000
Mfr # DA17AIA
Zoro # G310579378
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 15
- Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DA17AIA
- Zoro # G310579378
- Country of Origin United States
- Category Finishing Nails
Dimensions
Length | 1-1/2 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 15 |
Item | Finish Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 10 PK (33974)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002560)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 3/4 in, Internal 5/16 in to 13/16 in, Steel (NES1017)
- TAMPER-PRUF SCREWS Metal Screw, #8-16, 3/4 In L, PK50 (441400)
- SENCO 1 3/4 in. Length 15 Gauge Angled Hardened Finish Nails Box Of 4000 (DA19AIA)
- SENCO CAM001004 Senco 1.75 in.; 16 Gauge Galvanized Brad Nails (CAM001004)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 3000 pk (DA25EAB)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- Senco Finishing Nails