Shop All Indicator Lights
Senasys
Red 24V-Dc Pilot Light
Mfr # PTL2153 26221
Zoro # G906128591
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Red
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senasys
- MFR # PTL2153 26221
- Zoro # G906128591
- Country of Origin Unknown
- Category Indicator Lights
Details
Lens Color | Red |
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL (30G401)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M166)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- Senasys Push Buttons & Indicators