Shop All Disposable Gloves
Semperguard
Latex Disposable Gloves, Latex, Powdered, XL, 1000 PK, Cream
Mfr # INDPS105
Zoro # G610997490
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cream
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Semperguard
- MFR # INDPS105
- Zoro # G610997490
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Cream |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Description
SemperGuard Latex powdered gloves are designed to provide the right combination of protection, sensitivity, economy, and value. These latex gloves are easy to don and provide maximum protection and comfort. Recommended applications include general purpose, safety, janitorial/sanitation, laboratory and food.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- BRADY Brady® 86446 Emergency Shower & Eye Wash Test Record Tag, 10/Pkg, HD Polyester, 3"W x 5-3/4"H (86446)
- BRADY Protective Overlaminate, PK25 (99272)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- SEMPERGUARD Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, Cream (INDPS104)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, L (92-675)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S (7), 100 PK, Clear (DF-850-S)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL (10), 100 PK, Clear (3BA39)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-M)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (VEN6146N)
- Semperguard Disposable Gloves