Shop All Disposable Gloves
Sempercare
Syn-Stretch, Vinyl Disposable Gloves, Stretch Vinyl, Powder-Free, XL, 1000 PK, Cream
Mfr # SCVNP105
Zoro # G910997602
product price: $39.15
/pk 1000, $0.04/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Stretch Vinyl
- Powdered/Powder-Free Powder-Free
- Series Syn-Stretch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sempercare
- MFR # SCVNP105
- Zoro # G910997602
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Cream |
Material | Stretch Vinyl |
Powdered/Powder-Free | Powder-Free |
Series | Syn-Stretch |
Description
The SemperCare Stretch Vinyl Examination glove is designed as the ultimate solution for those who are at risk of becoming sensitive to natural rubber latex. Its cream color and new resin are an upgrade from regular vinyl gloves, giving the SemperCare Stretch Vinyl Examination glove the look and feel of latex without the latex allergens. It offers exceptional strength and protection, yet maintains maximum tactile sensitivity. At Sempermed, we care about your comfort and protection. Recommended applications include medical, dental, vet and lab.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 4W (LQM S W 3 G ELN 120/277M6)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, S (8915)
- SEMPERCARE Syn-Stretch, Vinyl Disposable Gloves, 5 mil Palm, Stretch Vinyl, Powder-Free, L, 1000 PK, Cream (SCVNP104)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 200 PK (FP-FMN100429-4A)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (GPNitrileSC)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (BD-1003-NPF-L)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk5NitrileMC)
- VALUGARDS Poly Disposable Gloves, Poly, L, 800 PK (303111213)
- Sempercare Gloves & Hand Protection