Shop All Disposable Gloves
Sempercare
Syn-Stretch, Vinyl Disposable Gloves, Stretch Vinyl, Powder-Free, L, 1000 PK, Cream
Mfr # SCVNP104
Zoro # G210565174
product price: $40.79
/pk 1000, $0.04/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Stretch Vinyl
- Powdered/Powder-Free Powder-Free
- Series Syn-Stretch
- Cuff Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sempercare
- MFR # SCVNP104
- Zoro # G210565174
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Disposable Gloves |
Color | Cream |
Material | Stretch Vinyl |
Powdered/Powder-Free | Powder-Free |
Series | Syn-Stretch |
Cuff | Beaded |
Language | Disposable |
Glove Hand Style | Ambidextrous |
Description
The SemperCare Stretch Vinyl Examination glove is designed as the ultimate solution for those who are at risk of becoming sensitive to natural rubber latex. Its cream color and new resin are an upgrade from regular vinyl gloves, giving the SemperCare Stretch Vinyl Examination glove the look and feel of latex without the latex allergens. It offers exceptional strength and protection, yet maintains maximum tactile sensitivity. At Sempermed, we care about your comfort and protection. Recommended applications include medical, dental, vet and lab.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- TOP TAPE AND LABEL. True Grip Anti-Slip Tape, Black, 3inW x 24inL, 50/Pkg., (SG7132CBS)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, M, 100 PK, White (GRDR-MD-1-T)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, M, 100 PK, Blue (GLV103-M)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- HANDGARDS NaturalFit, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (304340374)
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, White (304340224)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-02-M)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- Sempercare Disposable Gloves