Shop All Disposable Gloves
Sempercare
Syn-Stretch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Cream
Mfr # SCVNP103
Zoro # G610882543
product price: $48.15
/pk 1000, $0.05/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color Cream
- Material Vinyl
- Palm Thickness 5 mil
- Length 240 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sempercare
- MFR # SCVNP103
- Zoro # G610882543
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Medium |
Length | 240 mm |
Details
Item | Vinyl Disposable Gloves |
Color | Cream |
Material | Vinyl |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Disposable |
Series | Syn-Stretch |
Description
The SemperCare Stretch Vinyl Examination glove is designed as the ultimate solution for those who are at risk of becoming sensitive to natural rubber latex. Its cream color and new resin are an upgrade from regular vinyl gloves, giving the SemperCare Stretch Vinyl Examination glove the look and feel of latex without the latex allergens. It offers exceptional strength and protection, yet maintains maximum tactile sensitivity. At Sempermed, we care about your comfort and protection. Recommended applications include medical, dental, vet and lab.
- •Latex glove appearance and feel.
- •100% DEHP and DINP free.
- •Smooth.
- •Manufactured without natural rubber.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1410)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- DYMO Dy Lw 2-1/8In X 4In Wht Ship 220Ct 6Pk (30323) (2050811)
- SEMPERCARE Syn-Stretch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Cream (SCVNP104)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (60JJ45)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Black (9700PFL)
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, White (340056)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (L)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (6012M)
- Sempercare Disposable Gloves