Shop All Disposable Gloves
Sempercare
Latex Exam Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, Cream
Mfr # SCLT104
Zoro # G310997424
product price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Latex
- Palm Thickness 5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sempercare
- MFR # SCLT104
- Zoro # G310997424
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Cream |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
SemperCare Latex is the second generation of our popular co-polymer latex glove, boasting enhanced elasticity, tactile sensitivity and sensation. This glove has a slick inner coating for ease of donning and added comfort. At Sempermed, we care about your comfort and protection. Recommended applications include medical, dental, lab, vet and cosmetology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (850S)
- CABLZ 14 in. Eyewear Retainer - Black; Extra Large (580916)
- VIKING Windigo Pant, Charcoal, M (910CP-M)
- SEMPERCARE Syn-Stretch, Vinyl Disposable Gloves, 5 mil Palm, Stretch Vinyl, Powder-Free, L, 1000 PK, Cream (SCVNP104)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (63-332PF/XL)
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, L, 100 PK, Orange (5112)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Black (XL)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (Blk5NitrileLC)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N875)
- Sempercare Disposable Gloves